Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fibered Brushable Coating, Black

  • Mfr # GC69203

  • Zoro # G716459472


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Surface Texture
Rough, Smooth
UV Resistant
Yes
Maximum Temperature Resistance
160 Degrees F
Roof Item Type
Sealant
Shelf Life
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC69203
Zoro #
G716459472
UPC #
079239692034
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Surface Texture
Rough, Smooth
UV Resistant
Yes
Maximum Temperature Resistance
160 Degrees F
Roof Item Type
Sealant
Shelf Life
2 yr
Color
Black
Roof Application
Roof Leak Repair
Surface Material
Asphalt, Concrete, Steel, Vinyl
Mildew Resistant
Yes
Features
No Primer Required
Resistance Properties
Abrasion Resistant, Heat Resistant, Mildew Resistant, Temperature Resistant, UV Resistant, Water Resistant
Minimum Application Temperature
0 Degrees F
VOC Compliant
No
Durability
Fibered
Item
Geocel(R) 2315LRF(R) Leak Repair-Fibered Brushable Coating, Black, 1 Gallon
Reflective
No
Use Location
Exterior
Resin Type
Elastomeric Polymer
Tack Free Time
20 min to 3 hr
Container Type
Can
Sub Brand
2315LRF(R) Leak Repair-Fibered Brushable Coating
Activator Required
No
Maximum Application Temperature
140 Degrees F
Basic Surface Type
Multi-Surface
Primer Required
No
Coverage Area
25 to 80 sq ft/gal
VOC Content
547.99 g/L
For Use On
Building Substrates, Roofs
Standards
ASTM C661, ASTM C679, ASTM C795, ASTM D412
Heat Resistant
Yes
Roof Coating Technology
Polymer Roof Coatings
Dry Time
20 min to 3 hr
Base Type
Solvent
Cure Time
5 day
Application Method
Brush, Putty Knife, Trowel

Description

Geocel(R) 2315LRF(R) Leak Repair-Fibered Brushable Coating, Black, 1 Gallon, Base Type Solvent, Resin Type Elastomeric Polymer, Black, Finish Not Applicable, Dry Time 20 min to 3 hr, VOC Content 547.99 g/L, ASTM C661, ASTM C679, ASTM C795, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.