Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fibered Brushable Coating, Black

  • Mfr # GC69303

  • Zoro # G616459527


product price: $294.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Basic Surface Type
Multi-Surface
Dry Time
20 min to 3 hr
Primer Required
No
Maximum Application Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GC69303
Zoro #
G616459527
UPC #
079239693031
Country of Origin
United States

Dimensions

Container Size
3 gal

Details

UV Resistant
Yes
Basic Surface Type
Multi-Surface
Dry Time
20 min to 3 hr
Primer Required
No
Maximum Application Temperature
140 Degrees F
Sub Brand
2315LRF(R) Leak Repair-Fibered Brushable Coating
Use Location
Exterior
Item
Geocel(R) 2315LRF(R) Leak Repair-Fibered Brushable Coating, Black, 3 Gallon
Mildew Resistant
Yes
Heat Resistant
Yes
VOC Compliant
No
Coverage Area
25 to 80 sq ft/gal
Maximum Temperature Resistance
160 Degrees F
Durability
Fibered
Tack Free Time
20 min to 3 hr
For Use On
Building Substrates, Roofs
Activator Required
No
Color
Black
Resistance Properties
Abrasion Resistant, Heat Resistant, Mildew Resistant, Temperature Resistant, UV Resistant, Water Resistant
Container Type
Can
Surface Material
Asphalt, Concrete, Steel, Vinyl
Roof Item Type
Sealant
Shelf Life
2 yr
Application Method
Brush, Putty Knife, Trowel
Reflective
No
Minimum Application Temperature
0 Degrees F
Roof Coating Technology
Polymer Roof Coatings
Roof Application
Roof Leak Repair
Cure Time
5 day
Base Type
Solvent
Resin Type
Elastomeric Polymer
Features
No Primer Required
Surface Texture
Rough, Smooth
VOC Content
547.99 g/L
Standards
ASTM C661, ASTM C679, ASTM C797, ASTM D412

Description

Geocel(R) 2315LRF(R) Leak Repair-Fibered Brushable Coating, Black, 3 Gallon, Base Type Solvent, Resin Type Elastomeric Polymer, Black, Finish Not Applicable, Dry Time 20 min to 3 hr, VOC Content 547.99 g/L, ASTM C661, ASTM C679, ASTM C797, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.