Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fibered Brushable Coating, Clear

  • Mfr # GC69200

  • Zoro # G716459465


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Sub Brand
2315LRF(R) Leak Repair-Fibered Brushable Coating
Application Method
Brush, Putty Knife, Trowel
Durability
Fibered
Maximum Application Temperature
140 Degrees F
VOC Content
548.39 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC69200
Zoro #
G716459465
UPC #
079239692003
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Sub Brand
2315LRF(R) Leak Repair-Fibered Brushable Coating
Application Method
Brush, Putty Knife, Trowel
Durability
Fibered
Maximum Application Temperature
140 Degrees F
VOC Content
548.39 g/L
Item
Geocel(R) 2315LRF(R) Leak Repair-Fibered Brushable Coating, Clear, 1 Gallon
Mildew Resistant
Yes
Use Location
Exterior
Primer Required
No
Base Type
Solvent
Shelf Life
2 yr
Heat Resistant
Yes
Surface Texture
Rough, Smooth
Standards
ASTM C661, ASTM C679, ASTM C799, ASTM D412
Dry Time
20 min to 3 hr
VOC Compliant
No
Roof Item Type
Sealant
Cure Time
5 day
Color
Clear
Resin Type
Elastomeric Polymer
Tack Free Time
20 min to 3 hr
Surface Material
Asphalt, Concrete, Steel, Vinyl
Container Type
Can
Roof Coating Technology
Polymer Roof Coatings
Resistance Properties
Abrasion Resistant, Heat Resistant, Mildew Resistant, Temperature Resistant, UV Resistant, Water Resistant
Minimum Application Temperature
0 Degrees F
UV Resistant
Yes
Reflective
No
Coverage Area
25 to 80 sq ft/gal
Basic Surface Type
Multi-Surface
For Use On
Building Substrates, Roofs
Roof Application
Roof Leak Repair
Activator Required
No
Features
No Primer Required
Maximum Temperature Resistance
160 Degrees F

Description

Geocel(R) 2315LRF(R) Leak Repair-Fibered Brushable Coating, Clear, 1 Gallon, Base Type Solvent, Resin Type Elastomeric Polymer, Clear, Finish Not Applicable, Dry Time 20 min to 3 hr, VOC Content 548.39 g/L, ASTM C661, ASTM C679, ASTM C799, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.