Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fibered Brushable Coating, Clear

  • Mfr # GC69400

  • Zoro # G216459538


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Surface Material
Asphalt, Concrete, Steel, Vinyl
Base Type
Solvent
Minimum Application Temperature
0 Degrees F
Roof Coating Technology
Polymer Roof Coatings
Sub Brand
2315LRF(R) Leak Repair-Fibered Brushable Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC69400
Zoro #
G216459538
UPC #
079239694007
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Surface Material
Asphalt, Concrete, Steel, Vinyl
Base Type
Solvent
Minimum Application Temperature
0 Degrees F
Roof Coating Technology
Polymer Roof Coatings
Sub Brand
2315LRF(R) Leak Repair-Fibered Brushable Coating
Coverage Area
25 to 80 sq ft/gal
Features
No Primer Required
Maximum Temperature Resistance
160 Degrees F
Container Type
Can
Roof Application
Roof Leak Repair
Standards
ASTM C661, ASTM C679, ASTM C802, ASTM D412
Mildew Resistant
Yes
Cure Time
5 day
Dry Time
20 min to 3 hr
Application Method
Brush, Putty Knife, Trowel
Reflective
No
Maximum Application Temperature
140 Degrees F
Roof Item Type
Sealant
Primer Required
No
Activator Required
No
Heat Resistant
Yes
UV Resistant
Yes
Resin Type
Elastomeric Polymer
Color
Clear
Tack Free Time
20 min to 3 hr
VOC Content
548.39 g/L
Use Location
Exterior
VOC Compliant
No
Resistance Properties
Abrasion Resistant, Heat Resistant, Mildew Resistant, Temperature Resistant, UV Resistant, Water Resistant
For Use On
Building Substrates, Roofs
Shelf Life
2 yr
Basic Surface Type
Multi-Surface
Durability
Fibered
Item
Geocel(R) 2315LRF(R) Leak Repair-Fibered Brushable Coating, Clear, 5 Gallon
Surface Texture
Rough, Smooth

Description

Geocel(R) 2315LRF(R) Leak Repair-Fibered Brushable Coating, Clear, 5 Gallon, Base Type Solvent, Resin Type Elastomeric Polymer, Clear, Finish Not Applicable, Dry Time 20 min to 3 hr, VOC Content 548.39 g/L, ASTM C661, ASTM C679, ASTM C802, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.