Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fibered Brushable Coating, White

  • Mfr # GC69201

  • Zoro # G816459556


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Surface Material
Asphalt, Concrete, Steel, Vinyl
Reflective
No
Standards
ASTM C661, ASTM C679, ASTM C803, ASTM D412
Shelf Life
2 yr
Tack Free Time
20 min to 3 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC69201
Zoro #
G816459556
UPC #
079239692010
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Surface Material
Asphalt, Concrete, Steel, Vinyl
Reflective
No
Standards
ASTM C661, ASTM C679, ASTM C803, ASTM D412
Shelf Life
2 yr
Tack Free Time
20 min to 3 hr
Dry Time
20 min to 3 hr
Mildew Resistant
Yes
Coverage Area
25 to 80 sq ft/gal
Item
Geocel(R) 2315LRF(R) Leak Repair-Fibered Brushable Coating, White, 1 Gallon
Features
No Primer Required
Basic Surface Type
Multi-Surface
For Use On
Building Substrates, Roofs
Roof Coating Technology
Polymer Roof Coatings
Resin Type
Elastomeric Polymer
Maximum Application Temperature
140 Degrees F
Application Method
Brush, Putty Knife, Trowel
VOC Compliant
No
Surface Texture
Rough, Smooth
VOC Content
548.04 g/L
Durability
Fibered
Activator Required
No
Color
White
Resistance Properties
Abrasion Resistant, Heat Resistant, Mildew Resistant, Temperature Resistant, UV Resistant, Water Resistant
Roof Item Type
Sealant
Primer Required
No
UV Resistant
Yes
Sub Brand
2315LRF(R) Leak Repair-Fibered Brushable Coating
Base Type
Solvent
Cure Time
5 day
Heat Resistant
Yes
Use Location
Exterior
Minimum Application Temperature
0 Degrees F
Maximum Temperature Resistance
160 Degrees F
Roof Application
Roof Leak Repair
Container Type
Can

Description

Geocel(R) 2315LRF(R) Leak Repair-Fibered Brushable Coating, White, 1 Gallon, Base Type Solvent, Resin Type Elastomeric Polymer, White, Finish Not Applicable, Dry Time 20 min to 3 hr, VOC Content 548.04 g/L, ASTM C661, ASTM C679, ASTM C803, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.