Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fibered Brushable Coating, White

  • Mfr # GC69301

  • Zoro # G016459493


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Roof Item Type
Sealant
Activator Required
No
Surface Material
Asphalt, Concrete, Steel, Vinyl
Application Method
Brush, Putty Knife, Trowel
Resin Type
Elastomeric Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC69301
Zoro #
G016459493
UPC #
079239693017
Country of Origin
United States

Dimensions

Container Size
3 gal

Details

Roof Item Type
Sealant
Activator Required
No
Surface Material
Asphalt, Concrete, Steel, Vinyl
Application Method
Brush, Putty Knife, Trowel
Resin Type
Elastomeric Polymer
Roof Application
Roof Leak Repair
Base Type
Solvent
Shelf Life
2 yr
Coverage Area
25 to 80 sq ft/gal
Use Location
Exterior
Maximum Application Temperature
140 Degrees F
Primer Required
No
Minimum Application Temperature
0 Degrees F
VOC Compliant
No
Container Type
Can
Features
No Primer Required
For Use On
Building Substrates, Roofs
Maximum Temperature Resistance
160 Degrees F
Surface Texture
Rough, Smooth
Tack Free Time
20 min to 3 hr
Heat Resistant
Yes
Item
Geocel(R) 2315LRF(R) Leak Repair-Fibered Brushable Coating, White, 3 Gallon
Mildew Resistant
Yes
Basic Surface Type
Multi-Surface
Dry Time
20 min to 3 hr
Sub Brand
2315LRF(R) Leak Repair-Fibered Brushable Coating
Standards
ASTM C661, ASTM C679, ASTM C805, ASTM D412
Roof Coating Technology
Polymer Roof Coatings
Reflective
No
Resistance Properties
Abrasion Resistant, Heat Resistant, Mildew Resistant, Temperature Resistant, UV Resistant, Water Resistant
UV Resistant
Yes
Cure Time
5 day
VOC Content
548.04 g/L
Color
White
Durability
Fibered

Description

Geocel(R) 2315LRF(R) Leak Repair-Fibered Brushable Coating, White, 3 Gallon, Base Type Solvent, Resin Type Elastomeric Polymer, White, Finish Not Applicable, Dry Time 20 min to 3 hr, VOC Content 548.04 g/L, ASTM C661, ASTM C679, ASTM C805, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.