Zoro Homepage

Hybrid Adhesive Sealant, 12.5 " L

  • Mfr # GC46106

  • Zoro # G122440491


product price: $10.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC46106
Zoro #
G122440491
UPC #
079239461067
Country of Origin
United States

Description

Hybrid Adhesive Sealant, Color Limestone, Application Multipurpose, Container Size 10.1 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C920, Elongation 324 Percent, Full Cure Time 4 day, Maximum Performance Temperature 200 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 2 hr, Overall Length 12.5 in, Overall Width 8 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.