Hybrid Sealant, 10.3 oz, Cartridge, Clear, Hybrid Base, 2300

  • Mfr # GC66100

  • Zoro # G8514326


product price: $9.79
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
Clear
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC66100
Zoro #
G8514326
UPC #
079239661009
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Hybrid Sealant
Container Type
Cartridge
Color
Clear
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
2300
Working Time
2 hr
Full Cure Time
5 day
Sealant Base
Hybrid
Begins to Harden
120 min
For Use With
Caulk Gun
Application Temp. Range
40 Degrees to 140 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Performance Temp. Range
-40 Degrees to 180 Degrees F
Temp. Range
-40 to 180 Degrees F
Material
Composite
Sealant Properties
Paintable
For Use On Surface Material
Asphalt Shingles, Coated Steel (Kynar 500 Based Finishes), Concrete, Vinyl, Steel, and Other Common Roofing Substrates
Environment
Outdoor
Minimum Performance Temperature
-40 Degrees F
Maximum Application Temperature
140 Degrees F
Minimum Application Temperature
0 Degrees F
Resistance Properties
Crack Resistant, Mold Resistant, Waterproof
Finishing Features
Paintable
Maximum Performance Temperature
180 Degrees F

Description

Hybrid Sealant, Color Clear, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Mold Resistant, Waterproof, Sealant Properties Paintable, Standards Not Applicable, Elongation Not Applicable, Full Cure Time 5 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 2 hr, Environment Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.