Hybrid Sealant, 10.3 oz, Cartridge, Whites, Hybrid Base, 2300

  • Mfr # GC66101

  • Zoro # G8514335


product price:  $10.29
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
2300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GC66101
Zoro #
G8514335
UPC #
079239661016
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Hybrid Sealant
Container Type
Cartridge
Color
White
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
2300
Working Time
2 hr
Full Cure Time
5 day
Sealant Base
Hybrid
Material
Composite
Begins to Harden
120 min
For Use With
Caulk Gun
Sealant Properties
Flexible
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Use On Surface Material
Asphalt Shingles, Coated Steel (Kynar 500 Based Finishes), Concrete, Vinyl, Steel, and Other Common Roofing Substrates
Environment
Outdoor
Maximum Performance Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Maximum Application Temperature
140 Degrees F
Resistance Properties
Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof
Minimum Performance Temperature
-40 Degrees F
Finishing Features
Paintable

Description

Hybrid Sealant, Color White, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Standards Not Applicable, Elongation Not Applicable, Full Cure Time 5 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 2 hr, Environment Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.