Zoro Homepage

Hybrid Sealant, 8.25 " L, 12 " W, Clear

  • Mfr # GC58000

  • Zoro # G722440723


product price: $12.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC58000
Zoro #
G722440723
UPC #
079239580003
Country of Origin
United States

Description

Hybrid Sealant, Color Clear, Application Window, Door, Siding and Trim, Container Size 9.5 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Minimal Shrinkage, Stays Flexible, Standards ASTM C920, Elongation 250 Percent, Full Cure Time 4 day, Maximum Performance Temperature 250 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 40 min, Overall Length 8.25 in, Overall Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.