Metal Roof and Siding Seal, Radiant Red

  • Mfr # GC43551

  • Zoro # G816459532


product price: $9.49
/ea

Key Features

Roof Item Type
Sealant
Container Type
Cartridge
Maximum Application Temperature
120 Degrees F
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
VOC Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC43551
Zoro #
G816459532
UPC #
079239435518
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Roof Item Type
Sealant
Container Type
Cartridge
Maximum Application Temperature
120 Degrees F
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
VOC Compliant
Yes
Heat Resistant
No
Durability
Non-Fibered
Use Location
Exterior, Interior
Reflective
No
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
UV Resistant
Yes
Primer Required
No
Surface Texture
Rough, Smooth
Standards
ASTM C661, ASTM C808, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
Maximum Temperature Resistance
200 Degrees F
Dry Time
2 hr
Application Method
Caulking Gun
Minimum Application Temperature
0 Degrees F
Mildew Resistant
No
Shelf Life
18 mo
VOC Content
19.27 g/L
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Roof Application
Roof Sealants
Roof Coating Technology
Hybrid Roof Coatings
For Use On
Building Substrates, Roofs, Skylights, Tiles
Tack Free Time
2 hr
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant
Basic Surface Type
Multi-Surface
Color
Radiant Red
Activator Required
No
Base Type
Hybrid
Coverage Area
24.1 Linear Feet
Resin Type
Hybrid
Cure Time
4 day
Item
Geocel(R) 4350(TM) Metal Roof & Siding Construction Sealant, Radiant Red, 10.1 oz

Description

Metal Roof and Siding Seal,Radiant Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.