Zoro Homepage

Metal Roof and Siding Seal, Saddle Tan

  • Mfr # GC43511

  • Zoro # G516459542


product price: $9.49
/ea

Key Features

Activator Required
No
Shelf Life
18 mo
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Cure Time
4 day
Base Type
Hybrid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC43511
Zoro #
G516459542
UPC #
079239435112
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Activator Required
No
Shelf Life
18 mo
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Cure Time
4 day
Base Type
Hybrid
Item
Geocel(R) 4350(TM) Metal Roof & Siding Construction Sealant, Saddle Tan, 10.1 oz
Color
Saddle Tan
Dry Time
2 hr
Surface Texture
Rough, Smooth
UV Resistant
Yes
Standards
ASTM C661, ASTM C810, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
Use Location
Exterior, Interior
For Use On
Building Substrates, Roofs, Skylights, Tiles
Minimum Application Temperature
0 Degrees F
Roof Item Type
Sealant
Coverage Area
24.1 Linear Feet
VOC Content
14.23 g/L
Application Method
Caulking Gun
Basic Surface Type
Multi-Surface
Resin Type
Hybrid
Maximum Temperature Resistance
200 Degrees F
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
Reflective
No
Durability
Non-Fibered
Tack Free Time
2 hr
VOC Compliant
Yes
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant
Primer Required
No
Container Type
Cartridge
Roof Coating Technology
Hybrid Roof Coatings
Maximum Application Temperature
120 Degrees F
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
Heat Resistant
No
Roof Application
Roof Sealants
Mildew Resistant
No

Description

Metal Roof and Siding Seal, Saddle Tan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.