Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Roof and Siding Sealant, Black

  • Mfr # GC43530

  • Zoro # G116459553


product price: $9.49
/ea

Key Features

Tack Free Time
2 hr
Use Location
Exterior, Interior
Maximum Application Temperature
120 Degrees F
VOC Compliant
Yes
Base Type
Hybrid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC43530
Zoro #
G116459553
UPC #
079239435303
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Tack Free Time
2 hr
Use Location
Exterior, Interior
Maximum Application Temperature
120 Degrees F
VOC Compliant
Yes
Base Type
Hybrid
Activator Required
No
Mildew Resistant
No
Cure Time
4 day
Roof Item Type
Sealant
Color
Black
Standards
ASTM C661, ASTM C794, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
Dry Time
2 hr
Shelf Life
18 mo
For Use On
Building Substrates, Roofs, Skylights, Tiles
Maximum Temperature Resistance
200 Degrees F
Item
Geocel(R) 4350(TM) Metal Roof & Siding Construction Sealant, Black, 10.1 oz
Durability
Non-Fibered
VOC Content
13.23 g/L
Roof Application
Roof Sealants
Application Method
Caulking Gun
Reflective
No
Basic Surface Type
Multi-Surface
Surface Texture
Rough, Smooth
Primer Required
No
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Heat Resistant
No
Container Type
Cartridge
Roof Coating Technology
Hybrid Roof Coatings
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
Coverage Area
24.1 Linear Feet
UV Resistant
Yes
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant
Minimum Application Temperature
0 Degrees F
Resin Type
Hybrid

Description

Metal Roof and Siding Sealant, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.