Zoro Homepage

Metal Roof and Siding Sealant, Bronze

  • Mfr # GC43542

  • Zoro # G616459497


product price: $9.49
/ea

Key Features

Shelf Life
18 mo
Surface Texture
Rough, Smooth
Dry Time
2 hr
Durability
Non-Fibered
Roof Application
Roof Sealants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC43542
Zoro #
G616459497
UPC #
079239435426
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Shelf Life
18 mo
Surface Texture
Rough, Smooth
Dry Time
2 hr
Durability
Non-Fibered
Roof Application
Roof Sealants
Maximum Application Temperature
120 Degrees F
Maximum Temperature Resistance
200 Degrees F
Tack Free Time
2 hr
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
Coverage Area
24.1 Linear Feet
Roof Coating Technology
Hybrid Roof Coatings
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant
UV Resistant
Yes
Resin Type
Hybrid
Activator Required
No
Item
Geocel(R) 4350(TM) Metal Roof & Siding Construction Sealant, Bronze, 10.1 oz
Color
Deep Bronze
Basic Surface Type
Multi-Surface
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
Reflective
No
Heat Resistant
No
Mildew Resistant
No
Base Type
Hybrid
Roof Item Type
Sealant
Container Type
Cartridge
Standards
ASTM C661, ASTM C795, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
Cure Time
4 day
Application Method
Caulking Gun
Minimum Application Temperature
0 Degrees F
Primer Required
No
VOC Content
18.85 g/L
VOC Compliant
Yes
Use Location
Exterior, Interior
For Use On
Building Substrates, Roofs, Skylights, Tiles

Description

Metal Roof and Siding Sealant, Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.