Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Roof and Siding Sealant, Buckskin

  • Mfr # GC43543

  • Zoro # G716459496


product price: $9.49
/ea

Key Features

Shelf Life
18 mo
Durability
Non-Fibered
Surface Texture
Rough, Smooth
Maximum Application Temperature
120 Degrees F
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC43543
Zoro #
G716459496
UPC #
079239435433
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Shelf Life
18 mo
Durability
Non-Fibered
Surface Texture
Rough, Smooth
Maximum Application Temperature
120 Degrees F
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Primer Required
No
Roof Item Type
Sealant
Standards
ASTM C661, ASTM C796, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
Roof Coating Technology
Hybrid Roof Coatings
Reflective
No
UV Resistant
Yes
For Use On
Building Substrates, Roofs, Skylights, Tiles
Color
Buckskin
Base Type
Hybrid
Use Location
Exterior, Interior
VOC Compliant
Yes
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant
Container Type
Cartridge
Roof Application
Roof Sealants
Minimum Application Temperature
0 Degrees F
Mildew Resistant
No
Dry Time
2 hr
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
Application Method
Caulking Gun
Basic Surface Type
Multi-Surface
Activator Required
No
Heat Resistant
No
VOC Content
14.47 g/L
Maximum Temperature Resistance
200 Degrees F
Resin Type
Hybrid
Item
Geocel(R) 4350(TM) Metal Roof & Siding Construction Sealant, Buckskin, 10.1 oz
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
Tack Free Time
2 hr
Coverage Area
24.1 Linear Feet
Cure Time
4 day

Description

Metal Roof and Siding Sealant, Buckskin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.