Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Roof and Siding Sealant, Chestnut

  • Mfr # GC43540

  • Zoro # G016459561


product price: $9.49
/ea

Key Features

Roof Coating Technology
Hybrid Roof Coatings
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
Mildew Resistant
No
Activator Required
No
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC43540
Zoro #
G016459561
UPC #
079239435402
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Roof Coating Technology
Hybrid Roof Coatings
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
Mildew Resistant
No
Activator Required
No
UV Resistant
Yes
Application Method
Caulking Gun
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
Base Type
Hybrid
Basic Surface Type
Multi-Surface
Dry Time
2 hr
Tack Free Time
2 hr
Container Type
Cartridge
Item
Geocel(R) 4350(TM) Metal Roof & Siding Construction Sealant, Chestnut, 10.1 oz
Surface Texture
Rough, Smooth
Coverage Area
24.1 Linear Feet
Durability
Non-Fibered
VOC Compliant
Yes
VOC Content
21.95 g/L
Standards
ASTM C661, ASTM C798, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
Maximum Temperature Resistance
200 Degrees F
Use Location
Exterior, Interior
Heat Resistant
No
Shelf Life
18 mo
Reflective
No
Minimum Application Temperature
0 Degrees F
Color
Chestnut
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Resin Type
Hybrid
Maximum Application Temperature
120 Degrees F
For Use On
Building Substrates, Roofs, Skylights, Tiles
Roof Item Type
Sealant
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant
Roof Application
Roof Sealants
Primer Required
No
Cure Time
4 day

Description

Metal Roof and Siding Sealant, Chestnut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.