Metal Roof and Siding Sealant, Crimson

  • Mfr # GC43550

  • Zoro # G216459460


product price: $9.49
/ea

Key Features

Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Roof Item Type
Sealant
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant
Durability
Non-Fibered
VOC Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC43550
Zoro #
G216459460
UPC #
079239435501
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Roof Item Type
Sealant
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant
Durability
Non-Fibered
VOC Compliant
Yes
Tack Free Time
2 hr
Maximum Temperature Resistance
200 Degrees F
Application Method
Caulking Gun
Cure Time
4 day
Primer Required
No
Surface Texture
Rough, Smooth
Base Type
Hybrid
Resin Type
Hybrid
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
Coverage Area
24.1 Linear Feet
Activator Required
No
Mildew Resistant
No
Color
Crimson
Container Type
Cartridge
Dry Time
2 hr
Roof Application
Roof Sealants
Use Location
Exterior, Interior
Reflective
No
VOC Content
18.92 g/L
Item
Geocel(R) 4350(TM) Metal Roof & Siding Construction Sealant, Crimson, 10.1 oz
Standards
ASTM C661, ASTM C800, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
Minimum Application Temperature
0 Degrees F
Basic Surface Type
Multi-Surface
Shelf Life
18 mo
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
For Use On
Building Substrates, Roofs, Skylights, Tiles
Maximum Application Temperature
120 Degrees F
Heat Resistant
No
UV Resistant
Yes
Roof Coating Technology
Hybrid Roof Coatings

Description

Metal Roof and Siding Sealant, Crimson

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.