Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Roof and Siding Sealant, Dove Grey

  • Mfr # GC43520

  • Zoro # G716459557


product price: $9.49
/ea

Key Features

Heat Resistant
No
VOC Content
14.45 g/L
Color
Dove Gray
Application Method
Caulking Gun
Use Location
Exterior, Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC43520
Zoro #
G716459557
UPC #
079239435204
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Heat Resistant
No
VOC Content
14.45 g/L
Color
Dove Gray
Application Method
Caulking Gun
Use Location
Exterior, Interior
Maximum Application Temperature
120 Degrees F
Minimum Application Temperature
0 Degrees F
VOC Compliant
Yes
Durability
Non-Fibered
Roof Application
Roof Sealants
Mildew Resistant
No
Resin Type
Hybrid
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Maximum Temperature Resistance
200 Degrees F
Reflective
No
Coverage Area
24.1 Linear Feet
UV Resistant
Yes
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
Item
Geocel(R) 4350(TM) Metal Roof & Siding Construction Sealant, Dove Grey, 10.1 oz
Roof Coating Technology
Hybrid Roof Coatings
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
For Use On
Building Substrates, Roofs, Skylights, Tiles
Surface Texture
Rough, Smooth
Basic Surface Type
Multi-Surface
Container Type
Cartridge
Activator Required
No
Primer Required
No
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant
Dry Time
2 hr
Base Type
Hybrid
Roof Item Type
Sealant
Cure Time
4 day
Standards
ASTM C661, ASTM C801, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
Shelf Life
18 mo
Tack Free Time
2 hr

Description

Metal Roof and Siding Sealant, Dove Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.