Metal Roof and Siding Sealant, Evergreen

  • Mfr # GC43561

  • Zoro # G916459470


product price: $9.49
/ea

Key Features

Container Type
Cartridge
Basic Surface Type
Multi-Surface
Maximum Application Temperature
120 Degrees F
Durability
Non-Fibered
Roof Coating Technology
Hybrid Roof Coatings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GC43561
Zoro #
G916459470
UPC #
079239435617
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Container Type
Cartridge
Basic Surface Type
Multi-Surface
Maximum Application Temperature
120 Degrees F
Durability
Non-Fibered
Roof Coating Technology
Hybrid Roof Coatings
Shelf Life
18 mo
Color
Evergreen
Item
Geocel(R) 4350(TM) Metal Roof & Siding Construction Sealant, Evergreen, 10.1 oz
Resin Type
Hybrid
Coverage Area
24.1 Linear Feet
Mildew Resistant
No
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant
Activator Required
No
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Reflective
No
VOC Content
20.89 g/L
Surface Texture
Rough, Smooth
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
Cure Time
4 day
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
Use Location
Exterior, Interior
Heat Resistant
No
Primer Required
No
Roof Application
Roof Sealants
Standards
ASTM C661, ASTM C802, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
Dry Time
2 hr
VOC Compliant
Yes
Minimum Application Temperature
0 Degrees F
Roof Item Type
Sealant
Base Type
Hybrid
Tack Free Time
2 hr
UV Resistant
Yes
For Use On
Building Substrates, Roofs, Skylights, Tiles
Application Method
Caulking Gun
Maximum Temperature Resistance
200 Degrees F

Description

Metal Roof and Siding Sealant, Evergreen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.