Metal Roof and Siding Sealant, Fern

  • Mfr # GC43562

  • Zoro # G916459500


product price:  $9.49
/ea

Key Features

Maximum Temperature Resistance
200 Degrees F
Heat Resistant
No
Primer Required
No
Basic Surface Type
Multi-Surface
Coverage Area
24.1 Linear Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GC43562
Zoro #
G916459500
UPC #
079239435624
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Item
Geocel(R) 4350(TM) Metal Roof & Siding Construction Sealant, Fern, 10.1 oz
Maximum Temperature Resistance
200 Degrees F
Heat Resistant
No
Primer Required
No
Basic Surface Type
Multi-Surface
Coverage Area
24.1 Linear Feet
Container Type
Cartridge
Dry Time
2 hr
Activator Required
No
Shelf Life
18 mo
Color
Fern
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
Roof Application
Roof Sealants
Base Type
Hybrid
Minimum Application Temperature
0 Degrees F
Roof Item Type
Sealant
VOC Content
18.82 g/L
Surface Texture
Rough, Smooth
For Use On
Building Substrates, Roofs, Skylights, Tiles
Resin Type
Hybrid
Standards
ASTM C661, ASTM C803, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
Reflective
No
Durability
Non-Fibered
UV Resistant
Yes
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Tack Free Time
2 hr
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant
Mildew Resistant
No
Roof Coating Technology
Hybrid Roof Coatings
Maximum Application Temperature
120 Degrees F
VOC Compliant
Yes
Cure Time
4 day
Application Method
Caulking Gun
Use Location
Exterior, Interior

Description

Metal Roof and Siding Sealant, Fern

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.