Zoro Homepage

Metal Roof and Siding Sealant, Granite

  • Mfr # GC43523

  • Zoro # G416459505


product price: $9.49
/ea

Key Features

Roof Coating Technology
Hybrid Roof Coatings
Color
Granite
Resin Type
Hybrid
For Use On
Building Substrates, Roofs, Skylights, Tiles
Base Type
Hybrid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC43523
Zoro #
G416459505
UPC #
079239435235
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Roof Coating Technology
Hybrid Roof Coatings
Color
Granite
Resin Type
Hybrid
For Use On
Building Substrates, Roofs, Skylights, Tiles
Base Type
Hybrid
Mildew Resistant
No
Minimum Application Temperature
0 Degrees F
Activator Required
No
Roof Application
Roof Sealants
Dry Time
2 hr
Application Method
Caulking Gun
Standards
ASTM C661, ASTM C804, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
VOC Compliant
Yes
Item
Geocel(R) 4350(TM) Metal Roof & Siding Construction Sealant, Granite, 10.1 oz
Maximum Temperature Resistance
200 Degrees F
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant
Surface Texture
Rough, Smooth
Shelf Life
18 mo
Tack Free Time
2 hr
Maximum Application Temperature
120 Degrees F
VOC Content
14.25 g/L
Primer Required
No
Durability
Non-Fibered
Roof Item Type
Sealant
Basic Surface Type
Multi-Surface
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
UV Resistant
Yes
Use Location
Exterior, Interior
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Coverage Area
24.1 Linear Feet
Reflective
No
Heat Resistant
No
Container Type
Cartridge
Cure Time
4 day

Description

Metal Roof and Siding Sealant, Granite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.