Zoro Homepage

Metal Roof and Siding Sealant, Hemlock

  • Mfr # GC43560

  • Zoro # G616459558


product price: $9.49
/ea

Key Features

Activator Required
No
Minimum Application Temperature
0 Degrees F
Heat Resistant
No
Application Method
Caulking Gun
Maximum Application Temperature
120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC43560
Zoro #
G616459558
UPC #
079239435600
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Activator Required
No
Minimum Application Temperature
0 Degrees F
Heat Resistant
No
Application Method
Caulking Gun
Maximum Application Temperature
120 Degrees F
Tack Free Time
2 hr
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant
VOC Compliant
Yes
Coverage Area
24.1 Linear Feet
Color
Hemlock
Maximum Temperature Resistance
200 Degrees F
VOC Content
14.13 g/L
Dry Time
2 hr
Standards
ASTM C661, ASTM C805, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
Mildew Resistant
No
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
Base Type
Hybrid
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
Shelf Life
18 mo
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Resin Type
Hybrid
For Use On
Building Substrates, Roofs, Skylights, Tiles
Surface Texture
Rough, Smooth
Roof Coating Technology
Hybrid Roof Coatings
Roof Item Type
Sealant
Item
Geocel(R) 4350(TM) Metal Roof & Siding Construction Sealant, Hemlock, 10.1 oz
Use Location
Exterior, Interior
Primer Required
No
Basic Surface Type
Multi-Surface
Reflective
No
Container Type
Cartridge
Durability
Non-Fibered
UV Resistant
Yes
Cure Time
4 day
Roof Application
Roof Sealants

Description

Metal Roof and Siding Sealant, Hemlock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.