Zoro Homepage

Metal Roof and Siding Sealant, Rustic Red

  • Mfr # GC43552

  • Zoro # G616459510


product price: $9.49
/ea

Key Features

Basic Surface Type
Multi-Surface
Dry Time
2 hr
Durability
Non-Fibered
Tack Free Time
2 hr
Surface Texture
Rough, Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC43552
Zoro #
G616459510
UPC #
079239435525
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Basic Surface Type
Multi-Surface
Dry Time
2 hr
Durability
Non-Fibered
Item
Geocel(R) 4350(TM) Metal Roof & Siding Construction Sealant, Rustic Red, 10.1 oz
Tack Free Time
2 hr
Surface Texture
Rough, Smooth
For Use On
Building Substrates, Roofs, Skylights, Tiles
Container Type
Cartridge
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Coverage Area
24.1 Linear Feet
Base Type
Hybrid
Reflective
No
Application Method
Caulking Gun
Standards
ASTM C661, ASTM C809, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
Roof Coating Technology
Hybrid Roof Coatings
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
Maximum Application Temperature
120 Degrees F
Roof Application
Roof Sealants
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
Activator Required
No
VOC Compliant
Yes
Maximum Temperature Resistance
200 Degrees F
Heat Resistant
No
VOC Content
20.13 g/L
Cure Time
4 day
Mildew Resistant
No
Minimum Application Temperature
0 Degrees F
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant
Primer Required
No
Resin Type
Hybrid
UV Resistant
Yes
Color
Rustic Red
Use Location
Exterior, Interior
Shelf Life
18 mo
Roof Item Type
Sealant

Description

Metal Roof and Siding Sealant,Rustic Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.