Zoro Homepage

Metal Roof and Siding Sealant, Stonework

  • Mfr # GC43510

  • Zoro # G216459477


product price: $9.49
/ea

Key Features

Container Size
10.1 oz
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Durability
Non-Fibered
Heat Resistant
No
VOC Content
13.58 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC43510
Zoro #
G216459477
UPC #
079239435105
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Durability
Non-Fibered
Heat Resistant
No
VOC Content
13.58 g/L
Item
Geocel(R) 4350(TM) Metal Roof & Siding Construction Sealant, Stonework, 10.1 oz
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant
Cure Time
4 day
Color
Stonework
Activator Required
No
Basic Surface Type
Multi-Surface
Surface Texture
Rough, Smooth
Standards
ASTM C661, ASTM C811, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
For Use On
Building Substrates, Roofs, Skylights, Tiles
VOC Compliant
Yes
Dry Time
2 hr
Application Method
Caulking Gun
Minimum Application Temperature
0 Degrees F
Mildew Resistant
No
Container Type
Cartridge
Reflective
No
Roof Item Type
Sealant
Shelf Life
18 mo
Maximum Application Temperature
120 Degrees F
Maximum Temperature Resistance
200 Degrees F
Coverage Area
24.1 Linear Feet
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
Primer Required
No
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
Tack Free Time
2 hr
Use Location
Exterior, Interior
Roof Coating Technology
Hybrid Roof Coatings
Base Type
Hybrid
Roof Application
Roof Sealants
Resin Type
Hybrid
UV Resistant
Yes

Description

Metal Roof and Siding Sealant, Stonework

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.