Zoro Homepage

Metal Roof Sealant, Blue, 10.1 oz

  • Mfr # GC88913

  • Zoro # G216459576


product price: $12.49
/ea

Key Features

Heat Resistant
Yes
VOC Compliant
No
Sub Brand
Phantom(TM) Metal Roof Sealant
Roof Coating Technology
Polymer Roof Coatings
Maximum Application Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC88913
Zoro #
G216459576
UPC #
079239889137
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Heat Resistant
Yes
VOC Compliant
No
Sub Brand
Phantom(TM) Metal Roof Sealant
Roof Coating Technology
Polymer Roof Coatings
Maximum Application Temperature
140 Degrees F
Resin Type
Propreitary Polymer
Basic Surface Type
Multi-Surface
VOC Content
19.7 g/L
Standards
ASTM C794, ASTM D412
Shelf Life
18 mo
Coverage Area
8.53 to 24.3 Linear Feet
Container Type
Cartridge
Use Location
Exterior
For Use On
Roofs
UV Resistant
Yes
Surface Material
Asphalt, Brick, Concrete, Glass, Masonry, Metal, Steel, Vinyl, Wood
Minimum Application Temperature
40 Degrees F
Item
Geocel(R) Phantom(TM) Metal Roof Sealant, Blue, 10.1 oz
Roof Application
Roof Sealants
Durability
Non-Fibered
Dry Time
45 min
Roof Item Type
Sealant
Base Type
Solvent
Application Method
Caulking Gun
Primer Required
No
Mildew Resistant
Yes
Tack Free Time
45 min
Surface Texture
Rough, Smooth
Cure Time
4 day
Color
Translucent Blue
Reflective
No
Activator Required
No
Resistance Properties
Mildew Resistant, UV Resistant, Water Resistant
Features
Each Color Transforms to Match the Color Applied To, Applies in Adverse Conditions

Description

Metal Roof Sealant, Blue, 10.1 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.