Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Roof Sealant, Bronze, 10.1 oz

  • Mfr # GC88905

  • Zoro # G916459579


product price: $12.49
/ea

Key Features

Roof Coating Technology
Polymer Roof Coatings
Durability
Non-Fibered
Use Location
Exterior
Basic Surface Type
Multi-Surface
For Use On
Roofs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC88905
Zoro #
G916459579
UPC #
079239889052
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Roof Coating Technology
Polymer Roof Coatings
Durability
Non-Fibered
Use Location
Exterior
Basic Surface Type
Multi-Surface
For Use On
Roofs
VOC Compliant
No
Container Type
Cartridge
VOC Content
19.65 g/L
Sub Brand
Phantom(TM) Metal Roof Sealant
Roof Application
Roof Sealants
Tack Free Time
45 min
Activator Required
No
Standards
ASTM C794, ASTM D412
Features
Each Color Transforms to Match the Color Applied To, Applies in Adverse Conditions
Color
Translucent Bronze
Surface Texture
Rough, Smooth
Heat Resistant
Yes
Coverage Area
8.53 to 24.3 Linear Feet
Base Type
Solvent
Maximum Application Temperature
140 Degrees F
Primer Required
No
Application Method
Caulking Gun
Reflective
No
Cure Time
4 day
Roof Item Type
Sealant
Shelf Life
18 mo
Item
Geocel(R) Phantom(TM) Metal Roof Sealant, Bronze, 10.1 oz
Resistance Properties
Mildew Resistant, UV Resistant, Water Resistant
UV Resistant
Yes
Resin Type
Propreitary Polymer
Minimum Application Temperature
40 Degrees F
Surface Material
Asphalt, Brick, Concrete, Glass, Masonry, Metal, Steel, Vinyl, Wood
Mildew Resistant
Yes
Dry Time
45 min

Description

Geocel(R) Phantom(TM) Metal Roof Sealant, Bronze, 10.1 oz, Base Type Solvent, Resin Type Propreitary Polymer, Translucent Bronze, Finish Not Applicable, Dry Time 45 min, VOC Content 19.65 g/L, ASTM C794, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.