Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Roof Sealant, Gray, 10.1 oz

  • Mfr # GC88902

  • Zoro # G216459590


product price: $12.49
/ea

Key Features

Container Type
Cartridge
Dry Time
45 min
Application Method
Caulking Gun
Resin Type
Propreitary Polymer
Features
Each Color Transforms to Match the Color Applied To, Applies in Adverse Conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC88902
Zoro #
G216459590
UPC #
079239889021
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Container Type
Cartridge
Dry Time
45 min
Application Method
Caulking Gun
Resin Type
Propreitary Polymer
Features
Each Color Transforms to Match the Color Applied To, Applies in Adverse Conditions
Roof Item Type
Sealant
Surface Texture
Rough, Smooth
Minimum Application Temperature
40 Degrees F
Activator Required
No
Shelf Life
18 mo
Mildew Resistant
Yes
Item
Geocel(R) Phantom(TM) Metal Roof Sealant, Gray, 10.1 oz
Basic Surface Type
Multi-Surface
VOC Compliant
No
VOC Content
19.66 g/L
Resistance Properties
Mildew Resistant, UV Resistant, Water Resistant
Use Location
Exterior
Roof Coating Technology
Polymer Roof Coatings
Durability
Non-Fibered
Roof Application
Roof Sealants
Reflective
No
UV Resistant
Yes
Base Type
Solvent
Primer Required
No
Surface Material
Asphalt, Brick, Concrete, Glass, Masonry, Metal, Steel, Vinyl, Wood
Maximum Application Temperature
140 Degrees F
Cure Time
4 day
For Use On
Roofs
Coverage Area
8.53 to 24.3 Linear Feet
Color
Translucent Gray
Sub Brand
Phantom(TM) Metal Roof Sealant
Heat Resistant
Yes
Standards
ASTM C794, ASTM D412
Tack Free Time
45 min

Description

Geocel(R) Phantom(TM) Metal Roof Sealant, Gray, 10.1 oz, Base Type Solvent, Resin Type Propreitary Polymer, Translucent Gray, Finish Not Applicable, Dry Time 45 min, VOC Content 19.66 g/L, ASTM C794, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.