Metal Roof Sealant, Green, 10.1 oz

  • Mfr # GC88910

  • Zoro # G916459562


product price: $12.49
/ea

Key Features

Activator Required
No
Primer Required
No
Coverage Area
8.53 to 24.3 Linear Feet
Shelf Life
18 mo
Standards
ASTM C794, ASTM D412
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC88910
Zoro #
G916459562
UPC #
079239889106
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Activator Required
No
Primer Required
No
Coverage Area
8.53 to 24.3 Linear Feet
Shelf Life
18 mo
Standards
ASTM C794, ASTM D412
For Use On
Roofs
Color
Translucent Green
Resin Type
Propreitary Polymer
Dry Time
45 min
Resistance Properties
Mildew Resistant, UV Resistant, Water Resistant
Basic Surface Type
Multi-Surface
Heat Resistant
Yes
Roof Item Type
Sealant
Mildew Resistant
Yes
Features
Each Color Transforms to Match the Color Applied To, Applies in Adverse Conditions
VOC Content
19.73 g/L
Sub Brand
Phantom(TM) Metal Roof Sealant
Roof Coating Technology
Polymer Roof Coatings
Reflective
No
Durability
Non-Fibered
Roof Application
Roof Sealants
Use Location
Exterior
Maximum Application Temperature
140 Degrees F
Surface Texture
Rough, Smooth
Base Type
Solvent
Application Method
Caulking Gun
Container Type
Cartridge
Cure Time
4 day
UV Resistant
Yes
VOC Compliant
No
Tack Free Time
45 min
Minimum Application Temperature
40 Degrees F
Item
Geocel(R) Phantom(TM) Metal Roof Sealant, Green, 10.1 oz
Surface Material
Asphalt, Brick, Concrete, Glass, Masonry, Metal, Steel, Vinyl, Wood

Description

Geocel(R) Phantom(TM) Metal Roof Sealant, Green, 10.1 oz, Base Type Solvent, Resin Type Propreitary Polymer, Translucent Green, Finish Not Applicable, Dry Time 45 min, VOC Content 19.73 g/L, ASTM C794, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.