Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Roof Sealant, Red, 10.1 oz

  • Mfr # GC88923

  • Zoro # G316459599


product price: $12.49
/ea

Key Features

VOC Compliant
No
Features
Each Color Transforms to Match the Color Applied To, Applies in Adverse Conditions
Basic Surface Type
Multi-Surface
Surface Material
Asphalt, Brick, Concrete, Glass, Masonry, Metal, Steel, Vinyl, Wood
Use Location
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GC88923
Zoro #
G316459599
UPC #
079239889236
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

VOC Compliant
No
Features
Each Color Transforms to Match the Color Applied To, Applies in Adverse Conditions
Basic Surface Type
Multi-Surface
Surface Material
Asphalt, Brick, Concrete, Glass, Masonry, Metal, Steel, Vinyl, Wood
Use Location
Exterior
Shelf Life
18 mo
Primer Required
No
Activator Required
No
Roof Application
Roof Sealants
Item
Geocel(R) Phantom(TM) Metal Roof Sealant, Red, 10.1 oz
Dry Time
45 min
Sub Brand
Phantom(TM) Metal Roof Sealant
Resin Type
Propreitary Polymer
Cure Time
4 day
Application Method
Caulking Gun
Coverage Area
8.53 to 24.3 Linear Feet
UV Resistant
Yes
Surface Texture
Rough, Smooth
Color
Translucent Red
Maximum Application Temperature
140 Degrees F
Mildew Resistant
Yes
For Use On
Roofs
Container Type
Cartridge
Heat Resistant
Yes
Base Type
Solvent
Reflective
No
Resistance Properties
Mildew Resistant, UV Resistant, Water Resistant
Roof Item Type
Sealant
Tack Free Time
45 min
Minimum Application Temperature
40 Degrees F
Roof Coating Technology
Polymer Roof Coatings
Durability
Non-Fibered
Standards
ASTM C794, ASTM D412
VOC Content
19.66 g/L

Description

Metal Roof Sealant, Red, 10.1 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.