Zoro Homepage

Metal Roof Sealant, White, 10.1 oz

  • Mfr # GC88901

  • Zoro # G616459572


product price: $12.49
/ea

Key Features

VOC Content
19.68 g/L
Use Location
Exterior
Roof Item Type
Sealant
For Use On
Roofs
Features
Each Color Transforms to Match the Color Applied To, Applies in Adverse Conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC88901
Zoro #
G616459572
UPC #
079239889014
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

VOC Content
19.68 g/L
Use Location
Exterior
Roof Item Type
Sealant
For Use On
Roofs
Features
Each Color Transforms to Match the Color Applied To, Applies in Adverse Conditions
Tack Free Time
45 min
Coverage Area
8.53 to 24.3 Linear Feet
Sub Brand
Phantom(TM) Metal Roof Sealant
Item
Geocel(R) Phantom(TM) Metal Roof Sealant, White, 10.1 oz
Primer Required
No
Heat Resistant
Yes
Activator Required
No
Resistance Properties
Mildew Resistant, UV Resistant, Water Resistant
Mildew Resistant
Yes
Maximum Application Temperature
140 Degrees F
Shelf Life
18 mo
Standards
ASTM C794, ASTM D412
Basic Surface Type
Multi-Surface
Cure Time
4 day
Resin Type
Propreitary Polymer
Surface Texture
Rough, Smooth
Durability
Non-Fibered
Dry Time
45 min
Container Type
Cartridge
Reflective
No
VOC Compliant
No
Application Method
Caulking Gun
Roof Application
Roof Sealants
Surface Material
Asphalt, Brick, Concrete, Glass, Masonry, Metal, Steel, Vinyl, Wood
Base Type
Solvent
UV Resistant
Yes
Roof Coating Technology
Polymer Roof Coatings
Minimum Application Temperature
40 Degrees F
Color
Translucent White

Description

Geocel(R) Phantom(TM) Metal Roof Sealant, White, 10.1 oz, Base Type Solvent, Resin Type Propreitary Polymer, Translucent White, Finish Not Applicable, Dry Time 45 min, VOC Content 19.68 g/L, ASTM C794, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.