Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Roof/Siding Seal, Burnished Slate

  • Mfr # GC43541

  • Zoro # G116459485


product price: $9.49
/ea

Key Features

Use Location
Exterior, Interior
Application Method
Caulking Gun
For Use On
Building Substrates, Roofs, Skylights, Tiles
Reflective
No
VOC Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC43541
Zoro #
G116459485
UPC #
079239435419
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Use Location
Exterior, Interior
Application Method
Caulking Gun
For Use On
Building Substrates, Roofs, Skylights, Tiles
Reflective
No
VOC Compliant
Yes
Primer Required
No
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Cure Time
4 day
Roof Application
Roof Sealants
Color
Burnished Slate
Activator Required
No
Heat Resistant
No
Mildew Resistant
No
Base Type
Hybrid
Dry Time
2 hr
UV Resistant
Yes
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
Shelf Life
18 mo
Resin Type
Hybrid
Item
Geocel(R) 4350(TM) Metal Roof & Siding Construction Sealant, Burnished Slate, 10.1 oz
Surface Texture
Rough, Smooth
Container Type
Cartridge
Roof Item Type
Sealant
Coverage Area
24.1 Linear Feet
Durability
Non-Fibered
Maximum Temperature Resistance
200 Degrees F
VOC Content
18.76 g/L
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
Basic Surface Type
Multi-Surface
Roof Coating Technology
Hybrid Roof Coatings
Standards
ASTM C661, ASTM C797, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
Tack Free Time
2 hr
Minimum Application Temperature
0 Degrees F
Maximum Application Temperature
120 Degrees F
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant

Description

Metal Roof/Siding Seal,Burnished Slate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.