Zoro Homepage

Metal Roof/Siding Seal, Nantucket Gray

  • Mfr # GC43522

  • Zoro # G216459514


product price: $9.49
/ea

Key Features

Heat Resistant
No
Surface Texture
Rough, Smooth
Shelf Life
18 mo
Maximum Temperature Resistance
200 Degrees F
Standards
ASTM C661, ASTM C807, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC43522
Zoro #
G216459514
UPC #
079239435228
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Heat Resistant
No
Surface Texture
Rough, Smooth
Shelf Life
18 mo
Maximum Temperature Resistance
200 Degrees F
Standards
ASTM C661, ASTM C807, ASTM C920 Class 50, ASTM D412, ASTM D624, ASTM D679
VOC Compliant
Yes
Sub Brand
4350(TM) Metal Roof & Siding Construction Sealant
Surface Material
Brick, Concrete, Glass, Masonry, Metal, Tile, Wood
Coverage Area
24.1 Linear Feet
Dry Time
2 hr
UV Resistant
Yes
VOC Content
13.38 g/L
Features
Applies in Adverse Conditions, Flexible, Non-Shrinking
Mildew Resistant
No
Tack Free Time
2 hr
Application Method
Caulking Gun
For Use On
Building Substrates, Roofs, Skylights, Tiles
Item
Geocel(R) 4350(TM) Metal Roof & Siding Construction Sealant, Nantucket Gray, 10.1 oz
Roof Item Type
Sealant
Base Type
Hybrid
Roof Coating Technology
Hybrid Roof Coatings
Resistance Properties
Chemical Resistant, UV Resistant, Water Resistant
Container Type
Cartridge
Roof Application
Roof Sealants
Primer Required
No
Color
Nantucket Gray
Basic Surface Type
Multi-Surface
Resin Type
Hybrid
Minimum Application Temperature
0 Degrees F
Cure Time
4 day
Activator Required
No
Use Location
Exterior, Interior
Maximum Application Temperature
120 Degrees F
Reflective
No
Durability
Non-Fibered

Description

Metal Roof/Siding Seal,Nantucket Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.