Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Wet-Dry Surface Roof Cement

  • Mfr # GC01103

  • Zoro # G016459554


product price: $5.89
/ea

Key Features

VOC Content
234.44 g/L
UV Resistant
No
Tack Free Time
24 to 72 hr
Heat Resistant
Yes
Roof Item Type
Cement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC01103
Zoro #
G016459554
UPC #
079239011033
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

VOC Content
234.44 g/L
Item
Geocel(R) RP-400(R) Construction Plastic Wet-Dry Surface Roof Cement, 10 oz
UV Resistant
No
Tack Free Time
24 to 72 hr
Heat Resistant
Yes
Roof Item Type
Cement
Resistance Properties
Temperature Resistant, Water Resistant
VOC Compliant
Yes
Mildew Resistant
No
Maximum Temperature Resistance
150 Degrees F
Surface Material
Asphalt, Brick, Steel, Wood
Reflective
No
Activator Required
No
Dry Time
24 to 72 hr
Shelf Life
1 yr
Roof Coating Technology
Asphalt Roof Coatings
Roof Application
Roof Cements
Coverage Area
10 to 15 sq ft/gal
Features
Applies in Adverse Conditions, Flexible
Base Type
Solvent
Surface Texture
Rough, Smooth
Maximum Application Temperature
140 Degrees F
Durability
Non-Fibered
Basic Surface Type
Multi-Surface
Application Method
Caulking Gun, Putty Knife, Trowel
Container Type
Cartridge
Primer Required
No
Sub Brand
RP-400
Color
Black
Cure Time
24 to 72 hr
Resin Type
Asphalt-Based Cement
Use Location
Exterior
Standards
ASTM D4586
Minimum Application Temperature
0 Degrees F
For Use On
Roofs

Description

Geocel(R) RP-400(R) Construction Plastic Wet-Dry Surface Roof Cement, 10 oz, Base Type Solvent, Resin Type Asphalt-Based Cement, Black, Finish Not Applicable, Dry Time 24 to 72 hr, VOC Content 234.44 g/L, ASTM D4586 Standards

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.