Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket, 2 in., 10 count

  • Mfr # GC55812

  • Zoro # G316424047


product price: $57.39
/ea

Key Features

Surface Texture
Rough, Smooth
Color
Black
Resistance Properties
Moisture Resistant, UV Resistant, Weather Resistant
VOC Compliant
Yes
Cure Time
15 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GC55812
Zoro #
G316424047
UPC #
079239558125
Country of Origin
United States

Details

Surface Texture
Rough, Smooth
Color
Black
Resistance Properties
Moisture Resistant, UV Resistant, Weather Resistant
VOC Compliant
Yes
Cure Time
15 min
Roof Application
Roof Leak Repair
Durability
Non-Fibered
Features
Applies in Adverse Conditions, Create Single or Multiple Pockets from the 56" Overall Length, Fits Penetrations that Pre-Fabricated Pockets and Pans Cannot, Quick and Easy Installation
Coverage Area
9 sq ft
Sub Brand
ProFit(R) Pocket Penetration Sealant System
Item
Geocel(R) Pro Fit(R) Pocket, 2 in., 10 count
Use Location
Exterior
Roof Coating Technology
Roof Repair Fabrics
Reflective
No
For Use On
Building Substrates, Roofs
Surface Material
Asphalt, BUR, EPDM, Metal, PVC, TPO
Basic Surface Type
Multi-Surface
Roof Item Type
Fabric
Activator Required
No

Description

Pocket, 2 in., 10 count

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.