Zoro Homepage

Poly Mesh Fabric, 4 in. x 50 ft.

  • Mfr # GC12004

  • Zoro # G216424062


product price: $41.39
/ea

Key Features

Surface Texture
Rough, Smooth
Sub Brand
1200 Poly Mesh Fabric
Durability
Non-Fibered
Heat Resistant
No
Activator Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC12004
Zoro #
G216424062
UPC #
079239120049
Country of Origin
United States

Details

Surface Texture
Rough, Smooth
Sub Brand
1200 Poly Mesh Fabric
Durability
Non-Fibered
Heat Resistant
No
Activator Required
No
UV Resistant
No
Roof Coating Technology
Roof Repair Fabrics
Reflective
No
Use Location
Exterior
Basic Surface Type
Multi-Surface
Roof Item Type
Fabric
Color
White
Primer Required
No
Roof Application
Roof Fabric
Coverage Area
16 sq ft
Resistance Properties
Water Resistant
Item
Geocel(R) 1200 Poly Mesh Fabric, 4 in. x 50 ft.
For Use On
Decking, Foundations, Gutters, Roofs, Seams
Resin Type
Polyester
Mildew Resistant
No

Description

Geocel(R) 1200 Poly Mesh Fabric, 4 in. x 50 ft., Base Type Not Applicable, Resin Type Polyester, White, Finish Not Applicable, Dry Time Not Applicable, VOC Content Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.