Zoro Homepage

Poly Mesh Fabric, 6 in. x 50 ft.

  • Mfr # GC12006

  • Zoro # G616424044


product price: $47.39
/ea

Key Features

Use Location
Exterior
Color
White
Coverage Area
25 sq ft
Mildew Resistant
No
Roof Coating Technology
Roof Repair Fabrics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC12006
Zoro #
G616424044
UPC #
079239120063
Country of Origin
United States

Details

Item
Geocel(R) 1200 Poly Mesh Fabric, 6 in. x 50 ft.
Use Location
Exterior
Color
White
Coverage Area
25 sq ft
Mildew Resistant
No
Roof Coating Technology
Roof Repair Fabrics
Basic Surface Type
Multi-Surface
Surface Texture
Rough, Smooth
Heat Resistant
No
Resin Type
Polyester
Reflective
No
For Use On
Decking, Foundations, Gutters, Roofs, Seams
Durability
Non-Fibered
Resistance Properties
Water Resistant
Roof Application
Roof Fabric
UV Resistant
No
Sub Brand
1200 Poly Mesh Fabric
Primer Required
No
Roof Item Type
Fabric
Activator Required
No

Description

Geocel(R) 1200 Poly Mesh Fabric, 6 in. x 50 ft., Base Type Not Applicable, Resin Type Polyester, White, Finish Not Applicable, Dry Time Not Applicable, VOC Content Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.