Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Bonding Seal, Terra Cotta

  • Mfr # GC35117

  • Zoro # G516459566


product price: $8.69
/ea

Key Features

Standards
ASTM C661, ASTM C679, ASTM C719, ASTM C797, ASTM D412, ASTM D624
Resistance Properties
Temperature Resistant, Water Resistant
Roof Application
Roof Sealants
Color
Terra Cotta
For Use On
Building Substrates, Roofs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC35117
Zoro #
G516459566
UPC #
079239351177
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Standards
ASTM C661, ASTM C679, ASTM C719, ASTM C797, ASTM D412, ASTM D624
Resistance Properties
Temperature Resistant, Water Resistant
Roof Application
Roof Sealants
Color
Terra Cotta
For Use On
Building Substrates, Roofs
Maximum Temperature Resistance
180 Degrees F
Use Location
Exterior
Container Type
Cartridge
Basic Surface Type
Multi-Surface
Resin Type
Polyurethane
Heat Resistant
No
Surface Texture
Rough, Smooth
Features
Contains no TDI, Paintable
Sub Brand
3500(TM) Polyurethane Bonding Sealant
Dry Time
40 min
Base Type
Solvent
Activator Required
No
Roof Coating Technology
Polyurethane Roof Coatings
Item
Geocel(R) 3500(TM) Polyurethane Bonding Sealant, Terra Cotta, 10.1 oz
Durability
Non-Fibered
Reflective
No
Maximum Application Temperature
150 Degrees F
Cure Time
24 hr
Mildew Resistant
No
Surface Material
Brick, Concrete, Masonry, Metal, Steel, Wood
UV Resistant
No
Shelf Life
1 yr
VOC Compliant
Yes
Roof Item Type
Sealant
Coverage Area
24.1 Linear Feet
Primer Required
No
Application Method
Caulking Gun
VOC Content
5.64 g/L
Tack Free Time
40 min
Minimum Application Temperature
20 Degrees F

Description

Geocel(R) 3500(TM) Polyurethane Bonding Sealant, Terra Cotta, 10.1 oz, Base Type Solvent, Resin Type Polyurethane, Terra Cotta, Finish Not Applicable, Dry Time 40 min, VOC Content 5.64 g/L, ASTM C661, ASTM C679, ASTM C719, ASTM C797, ASTM D412, ASTM D624 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.