Zoro Homepage

Polyurethane Bonding Sealant, Black

  • Mfr # GC35103

  • Zoro # G616459466


product price: $8.69
/ea

Key Features

Tack Free Time
40 min
Container Size
10.1 oz
Durability
Non-Fibered
Roof Application
Roof Sealants
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC35103
Zoro #
G616459466
UPC #
079239351030
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Description

Geocel(R) 3500(TM) Polyurethane Bonding Sealant, Black, 10.1 oz, Base Type Solvent, Resin Type Polyurethane, Black, Finish Not Applicable, Dry Time 40 min, VOC Content 5.72 g/L, ASTM C661, ASTM C679, ASTM C719, ASTM C794, ASTM D412, ASTM D624 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.