Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Bonding Sealant, Brown

  • Mfr # GC35104

  • Zoro # G916459487


product price: $8.69
/ea

Key Features

Standards
ASTM C661, ASTM C679, ASTM C719, ASTM C795, ASTM D412, ASTM D624
Use Location
Exterior
Container Type
Cartridge
Tack Free Time
40 min
Roof Item Type
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GC35104
Zoro #
G916459487
UPC #
079239351047
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Standards
ASTM C661, ASTM C679, ASTM C719, ASTM C795, ASTM D412, ASTM D624
Use Location
Exterior
Container Type
Cartridge
Tack Free Time
40 min
Roof Item Type
Sealant
Features
Contains no TDI, Paintable
Primer Required
No
Coverage Area
24.1 Linear Feet
Color
Bronze
Maximum Application Temperature
150 Degrees F
For Use On
Building Substrates, Roofs
Mildew Resistant
No
Reflective
No
Basic Surface Type
Multi-Surface
Shelf Life
1 yr
Maximum Temperature Resistance
180 Degrees F
Resistance Properties
Temperature Resistant, Water Resistant
VOC Content
5.75 g/L
Roof Application
Roof Sealants
VOC Compliant
Yes
Item
Geocel(R) 3500(TM) Polyurethane Bonding Sealant, Brown, 10.1 oz
Minimum Application Temperature
20 Degrees F
Activator Required
No
Base Type
Solvent
Resin Type
Polyurethane
Dry Time
40 min
Heat Resistant
No
Surface Texture
Rough, Smooth
UV Resistant
No
Surface Material
Brick, Concrete, Masonry, Metal, Steel, Wood
Roof Coating Technology
Polyurethane Roof Coatings
Sub Brand
3500(TM) Polyurethane Bonding Sealant
Cure Time
24 hr
Durability
Non-Fibered
Application Method
Caulking Gun

Description

Geocel(R) 3500(TM) Polyurethane Bonding Sealant, Brown, 10.1 oz, Base Type Solvent, Resin Type Polyurethane, Bronze, Finish Not Applicable, Dry Time 40 min, VOC Content 5.75 g/L, ASTM C661, ASTM C679, ASTM C719, ASTM C795, ASTM D412, ASTM D624 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.