Zoro Homepage

Polyurethane Bonding Sealant, Gray

  • Mfr # GC35102

  • Zoro # G816459518


product price: $8.59
/ea

Key Features

Maximum Application Temperature
150 Degrees F
Activator Required
No
Minimum Application Temperature
20 Degrees F
Sub Brand
3500(TM) Polyurethane Bonding Sealant
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC35102
Zoro #
G816459518
UPC #
079239351023
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Maximum Application Temperature
150 Degrees F
Activator Required
No
Minimum Application Temperature
20 Degrees F
Sub Brand
3500(TM) Polyurethane Bonding Sealant
UV Resistant
No
Tack Free Time
40 min
Base Type
Solvent
Coverage Area
24.1 Linear Feet
Surface Texture
Rough, Smooth
Basic Surface Type
Multi-Surface
Container Type
Cartridge
Mildew Resistant
No
Maximum Temperature Resistance
180 Degrees F
VOC Content
5.83 g/L
Color
Gray
Use Location
Exterior
Item
Geocel(R) 3500(TM) Polyurethane Bonding Sealant, Gray, 10.1 oz
Durability
Non-Fibered
Dry Time
40 min
Primer Required
No
Shelf Life
1 yr
Roof Coating Technology
Polyurethane Roof Coatings
For Use On
Building Substrates, Roofs
Roof Application
Roof Sealants
Features
Contains no TDI, Paintable
Standards
ASTM C661, ASTM C679, ASTM C719, ASTM C796, ASTM D412, ASTM D624
Cure Time
24 hr
Resistance Properties
Temperature Resistant, Water Resistant
Roof Item Type
Sealant
Heat Resistant
No
Reflective
No
VOC Compliant
Yes
Surface Material
Brick, Concrete, Masonry, Metal, Steel, Wood
Resin Type
Polyurethane
Application Method
Caulking Gun

Description

Geocel(R) 3500(TM) Polyurethane Bonding Sealant, Gray, 10.1 oz, Base Type Solvent, Resin Type Polyurethane, Gray, Finish Not Applicable, Dry Time 40 min, VOC Content 5.83 g/L, ASTM C661, ASTM C679, ASTM C719, ASTM C796, ASTM D412, ASTM D624 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.