Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Sealants, 8.25 " L

  • Mfr # GC68104

  • Zoro # G322439509


product price: $8.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC68104
Zoro #
G322439509
UPC #
079239681045
Country of Origin
United States

Description

Polyurethane Sealants, Color Medium Bronze, Application Multipurpose, Container Size 10.1 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Weather Resistant, Sealant Properties Professional Grade, Standards ASTM C661, ASTM C679, ASTM C719, ASTM C794, ASTM C920 Type S, Grade NS, Class 25, ASTM D412, ASTM D624, CAN/CGSB-19.13-M87, TT-S-0230 C, Elongation 462 Percent, Full Cure Time 1 day, Maximum Performance Temperature 180 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.