Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Coatings

  • Mfr # GC01101

  • Zoro # G316424054


product price: $29.89
/ea

Key Features

VOC Content
234.44 g/L
Dry Time
24 to 72 hr
Activator Required
No
Coverage Area
10 to 15 sq ft/gal
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC01101
Zoro #
G316424054
UPC #
079239011019
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

VOC Content
234.44 g/L
Dry Time
24 to 72 hr
Activator Required
No
Coverage Area
10 to 15 sq ft/gal
Container Type
Can
Tack Free Time
24 to 72 hr
Maximum Temperature Resistance
150 Degrees F
Roof Item Type
Cement
Sub Brand
RP-400
Roof Application
Roof Cements
Primer Required
No
Surface Material
Asphalt, Brick, Steel, Wood
Resin Type
Asphalt-Based Cement
For Use On
Roofs
VOC Compliant
Yes
Features
Applies in Adverse Conditions, Flexible
Item
Geocel(R) RP-400(R) Construction Plastic Wet-Dry Surface Roof Cement, 1 Gallon
Shelf Life
1 yr
Maximum Application Temperature
140 Degrees F
Application Method
Caulking Gun, Putty Knife, Trowel
Color
Black
Roof Coating Technology
Asphalt Roof Coatings
Cure Time
24 to 72 hr
Reflective
No
Heat Resistant
Yes
Durability
Non-Fibered
Surface Texture
Rough, Smooth
Basic Surface Type
Multi-Surface
UV Resistant
No
Base Type
Solvent
Standards
ASTM D4586
Mildew Resistant
No
Minimum Application Temperature
0 Degrees F
Resistance Properties
Temperature Resistant, Water Resistant
Use Location
Exterior

Description

Geocel(R) RP-400(R) Construction Plastic Wet-Dry Surface Roof Cement, 1 Gallon, Base Type Solvent, Resin Type Asphalt-Based Cement, Black, Finish Not Applicable, Dry Time 24 to 72 hr, VOC Content 234.44 g/L, ASTM D4586 Standards

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.