Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Coatings

  • Mfr # GC01104

  • Zoro # G016424057


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Maximum Application Temperature
140 Degrees F
Sub Brand
RP-400
Basic Surface Type
Multi-Surface
Container Size
5 gal
Coverage Area
10 to 15 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC01104
Zoro #
G016424057
UPC #
079239011040
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Maximum Application Temperature
140 Degrees F
Sub Brand
RP-400
Basic Surface Type
Multi-Surface
Coverage Area
10 to 15 sq ft/gal
UV Resistant
No
For Use On
Roofs
Cure Time
24 to 72 hr
Item
Geocel(R) RP-400(R) Construction Plastic Wet-Dry Surface Roof Cement, 5 Gallon
Shelf Life
1 yr
Roof Item Type
Cement
Roof Application
Roof Cements
Application Method
Caulking Gun, Putty Knife, Trowel
Standards
ASTM D4586
Tack Free Time
24 to 72 hr
Minimum Application Temperature
0 Degrees F
Maximum Temperature Resistance
150 Degrees F
Dry Time
24 to 72 hr
Resistance Properties
Temperature Resistant, Water Resistant
VOC Content
234.44 g/L
Features
Applies in Adverse Conditions, Flexible
Activator Required
No
Heat Resistant
Yes
Base Type
Solvent
Mildew Resistant
No
Roof Coating Technology
Asphalt Roof Coatings
Resin Type
Asphalt-Based Cement
Surface Texture
Rough, Smooth
Use Location
Exterior
VOC Compliant
Yes
Primer Required
No
Durability
Non-Fibered
Color
Black
Container Type
Pail
Reflective
No
Surface Material
Asphalt, Brick, Steel, Wood

Description

Geocel(R) RP-400(R) Construction Plastic Wet-Dry Surface Roof Cement, 5 Gallon, Base Type Solvent, Resin Type Asphalt-Based Cement, Black, Finish Not Applicable, Dry Time 24 to 72 hr, VOC Content 234.44 g/L, ASTM D4586 Standards

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.