Zoro Homepage

Sealant, 10 oz, Cartridge, Whites, Hybrid Base, 4500

  • Mfr # GC55101

  • Zoro # G8514301


product price: $13.39
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
White
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC55101
Zoro #
G8514301
UPC #
079239551010
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Sealant
Container Type
Cartridge
Color
White
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
4500
Working Time
40 min
Full Cure Time
1 day
Elongation
465 %
Sealant Base
Hybrid
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Application Temp. Range
30 Degrees to 120 Degrees F
Begins to Harden
40 min
Sealant Properties
Flexible
For Use With
Caulk Gun
Meets
CARB Compliant
Temp. Range
30 to 120 Degrees F
Standards
CARB Compliant
For Use On Surface Material
Asphalt, Concrete, EPDM, Hypalon, Metal, PVC, Steel, TPO, Wood
Minimum Application Temperature
30 Degrees F
Resistance Properties
Waterproof
Maximum Application Temperature
120 Degrees F

Description

Sealant, Color White, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Waterproof, Sealant Properties Flexible, Standards CARB Compliant, Elongation 465 Percent, Full Cure Time 1 day, Maximum Performance Temperature Not Applicable, Minimum Performance Temperature Not Applicable, Working Time 40 min, For Use On Surface Material Asphalt, Concrete, EPDM, Hypalon, Metal, PVC, Steel, TPO, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.