Zoro Homepage

Shingle and Flashing Roof Paint, Brown

  • Mfr # GC91104-6X

  • Zoro # G716459595


product price: $8.49
/ea

Key Features

Container Size
12 oz
Surface Texture
Rough, Smooth
Dry Time to Recoat
8 hr
Coverage Area
25 sq ft/can
Activator Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC91104-6X
Zoro #
G716459595
UPC #
079239911043
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Surface Texture
Rough, Smooth
Item
Geocel(R) Shingle & Flashing Roof Accessory Paint, Flat, Brown, 12 oz
Dry Time to Recoat
8 hr
Coverage Area
25 sq ft/can
Activator Required
No
Mildew Resistant
No
Roof Application
Roof Coatings
Application Method
Spray
Finish
Flat
For Use On
Roofs
Surface Material
Aluminum, Asphalt, Fiberglass, Metal, Plastic, PVC
Basic Surface Type
Multi-Surface
Primer Required
No
Shelf Life
3 yr
Use Location
Exterior
Sub Brand
Shingle & Flashing Roof Accessory Paint
Resistance Properties
Corrosion Resistant, Weather Resistant
Sheen
Flat
Reflective
No
VOC Compliant
Yes
VOC Content
518.81 g/L
Durability
Non-Fibered
Minimum Application Temperature
40 Degrees F
Roof Item Type
Paint
Dry Time
8 min
Heat Resistant
No
Tack Free Time
15 min
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Roof Coating Technology
Alkyd Roof Coatings
Cure Time
8 hr
Container Type
Aerosol Can
Resin Type
Modified Alkyd
Base Type
Solvent
UV Resistant
No
Color
Brown
Maximum Application Temperature
80 Degrees F

Description

Shingle and Flashing Roof Paint, Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.