Zoro Homepage

Shingle and Flashing Roof Paint, Brown

  • Mfr # GC91134-6X

  • Zoro # G316459506


product price: $8.59
/ea

Key Features

Resin Type
Modified Alkyd
Heat Resistant
No
Dry Time
8 min
VOC Compliant
Yes
Finish
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC91134-6X
Zoro #
G316459506
UPC #
079239911340
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Resin Type
Modified Alkyd
Heat Resistant
No
Dry Time
8 min
VOC Compliant
Yes
Finish
Flat
Base Type
Solvent
Container Type
Aerosol Can
Application Method
Spray
Cure Time
8 hr
Maximum Application Temperature
80 Degrees F
Durability
Non-Fibered
Dry Time to Recoat
8 hr
Primer Required
No
Surface Material
Aluminum, Asphalt, Fiberglass, Metal, Plastic, PVC
Roof Application
Roof Coatings
Minimum Application Temperature
40 Degrees F
Tack Free Time
15 min
Reflective
No
VOC Content
518.35 g/L
For Use On
Roofs
UV Resistant
No
Coverage Area
25 sq ft/can
Surface Texture
Rough, Smooth
Sub Brand
Shingle & Flashing Roof Accessory Paint
Roof Item Type
Paint
Sheen
Flat
Roof Coating Technology
Alkyd Roof Coatings
Use Location
Exterior
Mildew Resistant
No
Item
Geocel(R) Shingle & Flashing Roof Accessory Paint, Flat, Deep Brown, 12 oz
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Color
Deep Brown
Basic Surface Type
Multi-Surface
Activator Required
No
Resistance Properties
Corrosion Resistant, Weather Resistant
Shelf Life
3 yr

Description

Shingle and Flashing Roof Paint, Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.