Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shingle and Flashing Roof Paint, Cedar

  • Mfr # GC91108-6X

  • Zoro # G716459588


product price: $8.49
/ea

Key Features

Use Location
Exterior
Minimum Application Temperature
40 Degrees F
Mildew Resistant
No
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC91108-6X
Zoro #
G716459588
UPC #
079239911081
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Use Location
Exterior
Minimum Application Temperature
40 Degrees F
Mildew Resistant
No
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Reflective
No
Dry Time
8 min
Item
Geocel(R) Shingle & Flashing Roof Accessory Paint, Flat, Cedar, 12 oz
Cure Time
8 hr
VOC Content
528.51 g/L
Roof Coating Technology
Alkyd Roof Coatings
Primer Required
No
Maximum Application Temperature
80 Degrees F
Surface Texture
Rough, Smooth
Sheen
Flat
Base Type
Solvent
Application Method
Spray
Resin Type
Modified Alkyd
VOC Compliant
Yes
Roof Item Type
Paint
Surface Material
Aluminum, Asphalt, Fiberglass, Metal, Plastic, PVC
Resistance Properties
Corrosion Resistant, Weather Resistant
Sub Brand
Shingle & Flashing Roof Accessory Paint
Tack Free Time
15 min
Color
Cedar
Roof Application
Roof Coatings
For Use On
Roofs
Finish
Flat
Dry Time to Recoat
8 hr
Container Type
Aerosol Can
Basic Surface Type
Multi-Surface
UV Resistant
No
Activator Required
No
Shelf Life
3 yr
Coverage Area
25 sq ft/can
Durability
Non-Fibered
Heat Resistant
No

Description

Shingle and Flashing Roof Paint, Cedar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.