Zoro Homepage

Shingle and Flashing Roof Paint

  • Mfr # GC91132-6X

  • Zoro # G016459523


product price: $9.29
/ea

Key Features

Base Type
Solvent
Dry Time
8 min
Shelf Life
3 yr
Maximum Application Temperature
80 Degrees F
VOC Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC91132-6X
Zoro #
G016459523
UPC #
079239911326
Country of Origin
United States

Dimensions

Container Size
12 oz

Description

Shingle and Flashing Roof Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.