Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shingle and Flashing Roof Paint

  • Mfr # GC91135-6X

  • Zoro # G216459552


product price: $8.49
/ea

Key Features

Tack Free Time
15 min
Dry Time to Recoat
8 hr
Sheen
Flat
Container Size
12 oz
Surface Texture
Rough, Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC91135-6X
Zoro #
G216459552
UPC #
079239911357
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Tack Free Time
15 min
Dry Time to Recoat
8 hr
Sheen
Flat
Surface Texture
Rough, Smooth
Dry Time
8 min
Item
Geocel(R) Shingle & Flashing Roof Accessory Paint, Flat, Terra Cotta, 12 oz
VOC Content
529.45 g/L
UV Resistant
No
Surface Material
Aluminum, Asphalt, Fiberglass, Metal, Plastic, PVC
Durability
Non-Fibered
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Container Type
Aerosol Can
Basic Surface Type
Multi-Surface
For Use On
Roofs
Maximum Application Temperature
80 Degrees F
Primer Required
No
Sub Brand
Shingle & Flashing Roof Accessory Paint
Coverage Area
25 sq ft/can
Base Type
Solvent
Resistance Properties
Corrosion Resistant, Weather Resistant
Reflective
No
Heat Resistant
No
Color
Terra Cotta
Use Location
Exterior
Shelf Life
3 yr
Roof Application
Roof Coatings
VOC Compliant
Yes
Activator Required
No
Roof Coating Technology
Alkyd Roof Coatings
Application Method
Spray
Resin Type
Modified Alkyd
Minimum Application Temperature
40 Degrees F
Mildew Resistant
No
Cure Time
8 hr
Roof Item Type
Paint
Finish
Flat

Description

Shingle and Flashing Roof Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.