Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shingle and Flashing Roof Paint

  • Mfr # GC91136-6X

  • Zoro # G816459594


product price: $8.59
/ea

Key Features

VOC Compliant
Yes
Surface Material
Aluminum, Asphalt, Fiberglass, Metal, Plastic, PVC
Roof Application
Roof Coatings
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Dry Time to Recoat
8 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC91136-6X
Zoro #
G816459594
UPC #
079239911364
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

VOC Compliant
Yes
Surface Material
Aluminum, Asphalt, Fiberglass, Metal, Plastic, PVC
Roof Application
Roof Coatings
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Dry Time to Recoat
8 hr
Sub Brand
Shingle & Flashing Roof Accessory Paint
Shelf Life
3 yr
Base Type
Solvent
Application Method
Spray
UV Resistant
No
Cure Time
8 hr
For Use On
Roofs
Basic Surface Type
Multi-Surface
Sheen
Flat
Maximum Application Temperature
80 Degrees F
Minimum Application Temperature
40 Degrees F
Heat Resistant
No
Tack Free Time
15 min
Container Type
Aerosol Can
Roof Coating Technology
Alkyd Roof Coatings
Surface Texture
Rough, Smooth
Roof Item Type
Paint
Resin Type
Modified Alkyd
Reflective
No
Resistance Properties
Corrosion Resistant, Weather Resistant
Use Location
Exterior
Mildew Resistant
No
Primer Required
No
Item
Geocel(R) Shingle & Flashing Roof Accessory Paint, Flat, Birchwood, 12 oz
VOC Content
527.95 g/L
Color
Birchwood
Finish
Flat
Coverage Area
25 sq ft/can
Dry Time
8 min
Durability
Non-Fibered
Activator Required
No

Description

Shingle and Flashing Roof Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.